This product requires certification to purchase.

24V Extension Cable in White

WAC Lighting

InvisiLED® 24V Extension Cable in White

  • Fast #
  • Part #WLEDTCEXT144WT
  • Item #7773785
  • Manufacturer Part #LED-TC-EXT-144-WT
5 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® 24V Extension Cable in White

  • Fast #
  • Part #WLEDTCEXT144WT
  • Item #7773785
  • Manufacturer Part #LED-TC-EXT-144-WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connects from the transformer to the beginning run of InvisiLED 24V Tape Light.
  • Can be used to customize your invisibles Tape Light layout.
  • Total run length from transformer to end of run cannot exceed 30ft for voltage drop.
  • Use when the transformer is located far away from the beginning of a run.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.
  • Requires Certification
  • Green

Documents


Specifications

Collection:
InvisiLED®
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
Yes
Height:
22/25 in
Length:
144 in
Material:
Wire
Product Type:
Extension Cable
UL Listed:
Suitable for Damp Locations
UPC:
790576398990
Volts:
24V
Width:
4-13/100 in