This product requires certification to purchase.

72 in. Tape Light with Cable

WAC Lighting

InvisiLED® 72 in. Tape Light with Cable

  • Fast #
  • Part #WLEDTCIC72
  • Item #4142019
  • Manufacturer Part #LED-TC-IC72
3.8 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® 72 in. Tape Light with Cable

  • Fast #
  • Part #WLEDTCIC72
  • Item #4142019
  • Manufacturer Part #LED-TC-IC72
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connects two sections of InvisiLED 24V Tape Light.
  • Can be used to easily customize your design layout.
  • Total run length cannot exceed transformer load.
  • Available in 2, 6 ,12, 36, and 72 inch sizes.
  • To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
  • Standards: UL & cUL Listed for Damp Locations.
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
InvisiLED®
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Height:
22/25 in
Length:
72 in
Material:
Wire
UL Listed:
Yes
UPC:
790576163536
Volts:
24V
Watts:
22 W
Width:
4-13/100 in