96W 277V Electronic Transformer
InvisiLED® 96W 277V Electronic Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Soft start, short and overload circuit protection features. For use with WAC Lighting low voltage under cabinet and recessed lighting systems. Can be used with WAC Lighting Line and Straight Edge under cabinet systems, and InvisiLED 24V Tape Light systems.
- 1W Minimum load to support low load LED systems. Intrinsically safe, Class 2 transformers permit no greater than a 5 amp current to be drawn.
- Secondary wiring for Class 2 transformers does not require conduit sheathed cable or clamp wiring techniques. Non-metallic sheathed cable may be used for secondary wiring in walls and ceilings.
- Input Voltage: 100-277V AC, Output Voltage: 24V AC, 100Watt.
- Smooth and continuous dimming with an electronic low voltage dimmer. Dimmers should always be installed on the primary side of the transformer.
- Standards: UL & cUL Listed for Damp Locations.
Specifications
- Collection:
- InvisiLED®
- Color Finish Name:
- Black
- Height:
- 2-63/100
- Length:
- 6
- Material:
- Aluminum
- Type:
- WEN24100277RB2
- UL Listed:
- Yes
- UPC:
- 790576378541
- Volts:
- 24V
- Watts:
- 22
- Width:
- 4-13/100