This product requires certification to purchase.

Aluminum Surface Mounted 45 Degree Angled Channel in Polished Chrome

WAC Lighting

InvisiLED® Aluminum Surface Mounted 45 Degree Angled Channel in Polished Chrome

  • Fast #
  • Part #WLEDTCH2
  • Item #7772746
  • Manufacturer Part #LED-T-CH2
4.7 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® Aluminum Surface Mounted 45 Degree Angled Channel in Polished Chrome

  • Fast #
  • Part #WLEDTCH2
  • Item #7772746
  • Manufacturer Part #LED-T-CH2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum mounting channel with frosted white polycarbonate diffuser.
  • Compatible with any WAC Lighting Lite, PRO, PRO II, PRO II, as well as RGB Color Changing systems.
  • Perfect for eliminating the visibility of tape light, and diffusing LED diodes to reduce hot spots.
  • Includes 5ft of channel, can be field cut to desired lengths with a hack or chop saw.
  • Simple to install, all necessary mounting hardware is included. Additional mounting clips available for purchase: LED-T-CL3-PT, LED-T-CL2-PT (Adjustable clips for 50 Degree adjustment from center in either direction).
  • Standards: UL and cUL Listed for damp locations.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
11/16 in
Length
5 ft
Weight
0.68 lb
Characteristics & Features
Brand Model Compatibility
Pro, Pro2, Pro3, Lite and Classic Tape Light Systems
Collection
InvisiLED®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
No
Installation Type
Ceiling Mount, Wall Mount
Lighting Style
Contemporary
Material
Aluminum
Warranty & Product Information
ADA Compliant
Yes
Application
Indoor
ETL Listed
Yes
UL Listed
Yes
UPC
790576339566