This product requires certification to purchase.

LED Linear Symmetrical Recessed Channel in White

WAC Lighting

InvisiLED Channels LED Linear Symmetrical Recessed Channel in White

  • Fast #
  • Part #WLEDTRCH1WT
  • Item #7770622
  • Manufacturer Part #LED-T-RCH1-WT
4.8 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED Channels LED Linear Symmetrical Recessed Channel in White

  • Fast #
  • Part #WLEDTRCH1WT
  • Item #7770622
  • Manufacturer Part #LED-T-RCH1-WT
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8Ft recessed aluminum channel with a snap on translucent diffuser and two end caps.
  • Can be cut on field to size. Includes a removable dense foam insert for clean spackling.
  • Can be used with any choice of LITE, PRO, PRO 2, PRO 3, or RGB color changing InvisiLED Tape Light for varying levels of illumination and color temperature to choose from.
  • Optional 90 degree corners and inverted corners sold separately. Required InvisiLED tape light, power supply, and power feeds sold separately.
  • Simple to install, all necessary mounting hardware and instructions are included. No beam or joist modification required on Symmetrical and Asymmetrical channels.
  • Standards: ETL and cETL Listed for damp locations.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
InvisiLED Channels
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
White Frosted
Height:
2 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
4 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
Material:
Aluminum
UL Listed:
No
UPC:
790576395449
Volts:
24V
Width:
8 ft