Joiner Cable in White
InvisiLED® Joiner Cable in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Connects two sections of InvisiLED 24V Tape Light.
- Can be used to customize your invisibles Tape Light layout.
- Total run length from transformer to end of run cannot exceed 30ft for voltage drop.
- Available in 2, 6 ,12, 36, and 72 inch sizes.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Standards: UL & cUL Listed for Damp Locations.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Brand Model Compatibility:
- Pro, Pro2, Pro3, Lite and Classic Tape Light Systems
- Collection:
- InvisiLED®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 22/25
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576399010
- Volts:
- 24V
- Weight:
- 0.02