10W 60-Light LED Tape Lighting in White
InvisiLED LITE 10W 60-Light LED Tape Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flexible silicone cased tape light for enhanced damp location listing. Peel and stick 3M construction adhesive on back. Indicator marks every 2" for field cutting.
- WAC Lighting tape light is available in four output options: Lite, PRO, PRO II, PRO II, as well as RGB Color Changing or PRO Outdoor 24V & 12V systems.
- 24V remote and plug-in transformers (Sold Separately) allow for multiple runs of tape. 60 Watt Remote Transformer: EN-2460-RB2-T, 100 Watt Remote Transformer: EN-24100-RB2-T, Plug-in Transformer: EN-2460-P-AR-T.
- Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
- High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 50,000, up to 135 Lumens per foot, Voltage: 24V.
- Standards: UL and cUL Listed for damp locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- EN-2460-RB2-T Remote and EN-2460-P-AR-T Plug-in
- Collection:
- InvisiLED LITE
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 3/8 in
- Installation Type:
- Wall Mount
- Length:
- 5 ft
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 675
- Material:
- Silicon
- Number Of Hours:
- 50000 h
- Number of Lights:
- 60
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576388106
- Volts:
- 24V
- Watts:
- 10 W
- Weight:
- 0.14 lb
- Width:
- 1/8 in