This product requires certification to purchase.

15W 1-Light LED Tape Lighting in White

WAC Lighting

InvisiLED® Pro 15W 1-Light LED Tape Lighting in White

  • Fast #
  • Part #WLEDT24W5WT
  • Item #7771039
  • Manufacturer Part #LED-T24W-5-WT
4.1 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® Pro 15W 1-Light LED Tape Lighting in White

  • Fast #
  • Part #WLEDT24W5WT
  • Item #7771039
  • Manufacturer Part #LED-T24W-5-WT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flexible silicone cased tape light for enhanced damp location listing. Peel and stick 3M construction adhesive on back. Indicator marks every 2" for field cutting at the end of a run.
  • WAC Lighting tape light is available in four output options: Lite, PRO, PRO II, PRO II, as well as RGB Color Changing or PRO Outdoor 24V & 12V systems.
  • 24V remote and plug-in transformers (Sold Separately) allow for multiple runs of tape. 60 Watt Remote Transformer: EN-2460-RB2-T, 100 Watt Remote Transformer: EN-24100-RB2-T, Plug-in Transformer: EN-2460-P-AR-T.
  • Smooth and continuous dimming to 10% with an electronic low voltage (ELV) dimmer.
  • High Powered LED: Color Temperature: 2700K, 3000K, 3500K, or 4000K, Rated Hours: 50,000, up to 215 Lumens per foot, Voltage: 24V.
  • Standards: UL and cUL Listed for damp locations.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
InvisiLED® Pro
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Height:
1/10
Installation Type:
Under Cabinet
Length:
1/4
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
1000
Lumens per Watt:
67
Material:
Silicone
Number Of Hours:
50000
Number of Lights:
1
UL Listed:
Yes
UPC:
790576212586
Volts:
24V
Watts:
15
Weight:
0.14
Width:
60