This product requires certification to purchase.

Touch Control Panel and Occupancy Sensor in Black

WAC Lighting

InvisiLED® Touch Control Panel and Occupancy Sensor in Black

  • Fast #
  • Part #WCT6AR2
  • Item #7194676
  • Manufacturer Part #CT-6A-R2
4.7 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® Touch Control Panel and Occupancy Sensor in Black

  • Fast #
  • Part #WCT6AR2
  • Item #7194676
  • Manufacturer Part #CT-6A-R2
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a Touch Panel, an Occupancy Sensor, and a Controller AC/DV input at 12V (60W max) or 24V (96W Max).
  • Motion sensor supplied with 18ft wire and touch panel supplied with 8ft wire. May be cut to desired length. Lengthening of wire is not recommended as will decrease sensitivity.
  • Built-in adjustable timer on motion sensor allows automatic shut off after the sensor covered area is vacated.
  • Maximum time delay is 20 minutes (20MIN), minimum is 10 seconds (10S).
  • Two different mounting options (screw or double sided tape mounting) for all under cabinet application included. Choose appropriate mounting option for rough, smooth and curved surfaces.
  • Standards: Class 2, UL & cUL Listed for Damp Locations.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Indoor
Collection:
InvisiLED®
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Material:
Die Cast Aluminum
UL Listed:
No
UPC:
790576352589
Volts:
12/24V