This product requires certification to purchase.

Under Cabinet/Task Lighting in Clear

WAC Lighting

InvisiLED® Under Cabinet/Task Lighting in Clear

  • Fast #
  • Part #WT24BSLCL
  • Item #9663422
  • Manufacturer Part #T24-BS-L-CL
5 out of 5 Customer Rating
Brand image
WAC Lighting

InvisiLED® Under Cabinet/Task Lighting in Clear

  • Fast #
  • Part #WT24BSLCL
  • Item #9663422
  • Manufacturer Part #T24-BS-L-CL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Connects between sections
  • 2 pieces per pack
  • 5 year warranty
  • Can be mounted on ceiling or wall in all orientations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
InvisiLED®
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
19/50
Height:
5/8
Material:
Aluminum
UL Listed:
Suitable for Damp Locations
UPC:
790576834313
Weight:
0.15
Width:
5/8