Under Cabinet/Task Lighting in Clear
InvisiLED® Under Cabinet/Task Lighting in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Connects between sections
- 2 pieces per pack
- 5 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- InvisiLED®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 19/50
- Height:
- 3/8
- Material:
- Aluminum
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576821177
- Weight:
- 0.18
- Width:
- 5/8