This product requires certification to purchase.

4-3/4 in. Track Live End Connector Ceiling Light in White

WAC Lighting

J Series 4-3/4 in. Track Live End Connector Ceiling Light in White

  • Fast #
  • Part #WJLEWT
  • Item #2015519
  • Manufacturer Part #JLE-WT
5 out of 5 Customer Rating
Brand image
WAC Lighting

J Series 4-3/4 in. Track Live End Connector Ceiling Light in White

  • Fast #
  • Part #WJLEWT
  • Item #2015519
  • Manufacturer Part #JLE-WT
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Die cast aluminum construction.
  • Live end Connectors are the most common power connector used to supply power to a track system on either end of the track.
  • For use with J Track systems.
  • Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
  • Compatible with J track systems and J style fixtures by WAC Lighting. Also compatible with J systems and J style fixtures from other leading lighting manufacturers.
  • Standards: UL & cUL Listed for Dry Locations.
  • Requires Certification

Specifications

Collection:
J Series
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
ETL Listed:
Yes
Height:
3/4 in
Length:
4-3/4 in
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Product Type:
Ceiling Light
UL Listed:
Suitable for Dry Locations
UPC:
790576007083
Volts:
120V
Width:
1-1/4 in