120V Track Polycarbonate Live End Connector for J Track 120V Single Circuit Track System in Black
J Track 120V Track Polycarbonate Live End Connector for J Track 120V Single Circuit Track System in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Die cast aluminum construction.
- Live end Connectors are the most common power connector used to supply power to a track system on either end of the track.
- For use with J Track systems.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with J track systems and J style fixtures by WAC Lighting. Also compatible with J systems and J style fixtures from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- Brand Model Compatibility:
- J Track 120V Single Circuit Track System
- Collection:
- J Track
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Height:
- 3/4
- Length:
- 4-3/4
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Connector
- UL Listed:
- Yes
- UPC:
- 790576007076
- Volts:
- 120V
- Watts:
- 22
- Width:
- 4-13/100