This product requires certification to purchase.

LED Step & Wall Light, 2700K in Graphite

WAC Lighting

LED Step & Wall Light, 2700K in Graphite

  • Fast #
  • Part #WWLLED10027GH
  • Item #10050258
  • Manufacturer Part #WL-LED100-27-GH
3.6 out of 5 Customer Rating
Brand image
WAC Lighting

LED Step & Wall Light, 2700K in Graphite

  • Fast #
  • Part #WWLLED10027GH
  • Item #10050258
  • Manufacturer Part #WL-LED100-27-GH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 120V step and wall lights by WAC Lighting are offered in a variety of styles and can be installed onto a standard 2in x 4in electrical junction box. These luminaires offer enhanced energy efficient functionality and optimized light output to adequately illuminate stairs, walls and walkways with little or no glare and are perfect for indoor or outdoor applications.
  • Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements.
  • Casted using a special k-alloy aluminum that is engineered to withstand the most challenging environments over time. Stainless steel (-SS) or solid brass coated in bronze (-BBR) finishes are available for enhanced protection against corrosive elements and is recommended for use in coastal or marine environments.
  • Available in 3000K warm white, 2700K warm, amber warm, blue, and red LED color temperatures - order accordingly. Amber color temperature is turtle friendly.
  • Special daylight photocell sensor option is available that turns the step light on at dusk and off at dawn automatically, SKU # WL-LED102 and WL-LED202. Brushed Nickel finishes are only for interior use.
  • High Powered LED, Input: 9-15V AC, Power: 2W (3VA), Brightness: up to 68Lm, CRI: 90, Rated Hours: 60,000. Smooth and continuous dimming to 10% with a Magnetic Low Voltage Dimmer.
  • Standards: UL & cUL 1598 and IP66 Rated for Wet Locations (See Specification Sheet for complete details). Fits into 2"x4" J-Box with minimum inside dimensions of 3"Lx2"Wx2"D.
  • Requires Certification
Dimensions & Measurements
Height
3 in
Width
3 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Graphite
Color Temperature
2700
Dimmable
Yes
Light Bulb Type
LED
Lighting Style
Contemporary
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Lumens
100
Lumens per Watt
26.32
Number Of Hours
50000 hr
Volts
120V
Watts
3.8 W
Warranty & Product Information
ETL Listed
No
Type
WWLLED10027GH
UL Listed
Yes
UPC
790576947815