This product requires certification to purchase.

Hardwired Electrical Box with On/Off Switch

WAC Lighting

Line Voltage Puck Light Hardwired Electrical Box with On/Off Switch

  • Fast #
  • Part #WHRHWBWT
  • Item #9864441
  • Manufacturer Part #HR-HWB-WT
3.3 out of 5 Customer Rating
Brand image
WAC Lighting

Line Voltage Puck Light Hardwired Electrical Box with On/Off Switch

  • Fast #
  • Part #WHRHWBWT
  • Item #9864441
  • Manufacturer Part #HR-HWB-WT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hardwire accessory to connect 120V 3-CCT puck lights directly to building input wires
  • Dual quick connect ports to allow to connection in either direction
  • 5 yr warranty
  • Requires Certification

Documents


Specifications

Collection:
Line Voltage Puck Light
Color Finish Name:
White
Height:
1
Length:
4
Material:
Aluminum
Product Type:
Hardwire Box
Type:
WHRHWBWT
UPC:
790576787237
Volts:
120V
Width:
2-1/2