1-1/8 in. 9W LED Recessed Housing & Trim in White
Lotos 1-1/8 in. 9W LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 5-CCT switchable between 2700K and 5000K
- Multiple LED array for uniform illumination
- Rotatable multi-axis gimbal ring
- Driver included
- 5 year warranty
-
Green
Specifications
- Average Life:
- 5.71
- Beam Spread:
- 45°
- Collection:
- Lotos
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 1-63/100
- Diameter:
- 4-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/8
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1340
- Material:
- Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 790576833064
- Volts:
- 120/277V
- Watts:
- 9
- Width:
- 4-73/100