MANHATTAN 14IN FLUSH MOUNT 2700K
Manhattan MANHATTAN 14IN FLUSH MOUNT 2700K
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Manhattan
- Color Temperature:
- 2700
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- UPC:
- 790576680125
- Volts:
- 120V