22W 25in. Wide LED Bath Bar and Wall Sconce with Acrylic Shade in White
Nightstick 22W 25in. Wide LED Bath Bar and Wall Sconce with Acrylic Shade in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum construction with a co-extruded acrylic diffuser for bright and even illumination. Decorative plate included for installation over a standard 4in Junction Box.
- Can be mounted vertically, horizontally, at an angle or on ceiling. Multiple size options available.
- AC LED technology, no transformer or driver needed. Specially rated for installation in closets.
- Smooth and continuous dimming with an Electronic Low Voltage (ELV) dimmer.
- High Powered Replaceable LED Module, Color Temp: 3000K, CRI: up to 90, Rated Life: 54,000 Hours. Luminaire will maintain 70% or more of initial light output at rated life.
- Standards: ETL & cETL Rated for Damp Locations. CEC Title 24 and ADA Compliant. Approved for use in closet or storage spaces.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Nightstick
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-31/100 in
- Length:
- 2-3/50 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1708
- Lumens per Watt:
- 78
- Material:
- Aluminum
- Number Of Hours:
- 54000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 790576580890
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 4-13/100 in