This product requires certification to purchase.

11W 1-Light LED Track Lighting in Black

WAC Lighting

Oculux 11W 1-Light LED Track Lighting in Black

  • Fast #
  • Part #WH7011930BK
  • Item #7773035
  • Manufacturer Part #H-7011-930-BK
5 out of 5 Customer Rating
Brand image
WAC Lighting

Oculux 11W 1-Light LED Track Lighting in Black

  • Fast #
  • Part #WH7011930BK
  • Item #7773035
  • Manufacturer Part #H-7011-930-BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Die-cast aluminum construction in a simple form and clean design. Economical performance luminaire with integral LED and driver.
  • For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications.
  • Title 24 Compliant. Three beam angle options included. 50 degree flood by default with interchangeable film for 30 degree narrow supplied. Remove film for 17 degree spot beam.
  • Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
  • High Powered LED module (No Lamp Required): Color Temp: 3000K CRI: 90, Rated Hours: 50,000 up to 890 Lumens, LED Power: 11W, Comparable: 65W MR16.
  • Standards: ETL & cETL Listed for Dry Locations.
  • Requires Certification
Dimensions & Measurements
Beam Spread
17°
Diameter
2-3/8 in
Height
6-3/8 in
Length
3-1/2 in
Width
2-19/50 in
Characteristics & Features
Collection
Oculux
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Clear
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Plastic, Die Cast Aluminum
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
890
Lumens per Watt
81
Number Of Hours
50000 hr
Volts
120V
Watts
11 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
790576471921