11W 1-Light LED Track Lighting in White
Oculux 11W 1-Light LED Track Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Die-cast aluminum construction in a simple form and clean design. Economical performance luminaire with integral LED and driver.
- For use with 120V track. Track Fixture is available in H, J/J2, and L track configurations. Order according to track layout specifications.
- Title 24 Compliant. Three beam angle options included. 50 degree flood by default with interchangeable film for 30 degree narrow supplied. Remove film for 17 degree spot beam.
- Smooth and continuous dimming to 10% with an Electronic Low Voltage Dimmer.
- High Powered LED module (No Lamp Required): Color Temp: 3000K CRI: 90, Rated Hours: 50,000 up to 890 Lumens, LED Power: 11W, Comparable: 65W MR16.
- Standards: ETL & cETL Listed for Dry Locations.
-
Green
Documents
Specifications
- Beam Spread:
- 17°
- Collection:
- Oculux
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6-19/50 in
- Length:
- 3-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 890
- Lumens per Watt:
- 81
- Material:
- Plastic, Die Cast Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 790576471938
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 4-13/100 in