This product requires certification to purchase.

11W Remodel Housing in Aluminum

WAC Lighting

Oculux 11W Remodel Housing in Aluminum

  • Fast #
  • Part #WR3BBRT10
  • Item #7772909
  • Manufacturer Part #R3BBRT-10
5 out of 5 Customer Rating
Brand image
WAC Lighting

Oculux 11W Remodel Housing in Aluminum

  • Fast #
  • Part #WR3BBRT10
  • Item #7772909
  • Manufacturer Part #R3BBRT-10
5 out of 5 Customer Rating

X Points

Color Finish Name: Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Trim and LED light engine are sold as a complete unit. Housings are sold separately, available in an IC-Rated Airtight (R3BNICA-10 for 120 or R3BNICA-10U for Universal) new construction or IC-Rated remodel (R3BBRT-10).
  • Energy Star Rated and CEC Title 24 Compliant. Available in Round or Square open reflector and adjustable trim options.
  • Oculux is Wet Location Listed which means it can be used in a wide range of applications. 35 Degree visual cutoff provides superb glare reduction.
  • Ultimate dimming versatility: Smooth and continuous dimming with an ELV, TRIAC, or 0-10V Dimmer.
  • High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 50,000, up to 700 Lumens, CRI: 90+, Voltage: 120V, 220V, or 277V Input with Universal Housing.
  • Standards: ETL & cETL Wet location listed. IC-Rated Airtight New Construction or IC-Rated Remodel Housing. Energy Star and CEC Title 24 Compliant.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Brand Model Compatibility:
Oculux 3-1/2 in LED Recessed
Collection:
Oculux
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Depth:
4-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-1/4 in
Installation Type:
Ceiling Mount
Length:
5-1/2 in
Material:
Aluminum
UL Listed:
Suitable for Wet Locations
UPC:
790576447971
Volts:
120V
Watts:
11 W
Width:
2-3/50 in