6in. 1-Light LED Monopoint Ceiling Fixture, 2700K in Black
Paloma 6in. 1-Light LED Monopoint Ceiling Fixture, 2700K in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Die-cast aluminum construction with a removable front cap for easy change of lenses or accessories. Accommodates one lens accessory and one glare control accessory.
- Indexed continuously adjustable beam angles between 15 and 50 degrees by turning a dial.
- Monopoint can be ordered with an extension rod (6", 12", 18", 24", 36") to drop the head.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
- Replaceable High Powered LED module, 50,000 hours rated life, Color Temp: available in 2700K, 3000K, 3500K, and 4000K CRI: available in 85 or 90 (90 CRI is Title 24 Efficient).
- Standards: ETL & cETL Damp Location Listed.
Specifications
- Collection:
- Paloma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-63/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-63/100 in
- Installation Type:
- Monopoint
- Length:
- 4-1/2 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1675
- Lumens per Watt:
- 73
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 790576436975
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 4-13/100 in