55 x 120 in. 44W 8-Light 1-Tier Integrated LED Chandelier in Aged Brass
Parallax 55 x 120 in. 44W 8-Light 1-Tier Integrated LED Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile, adjustable powered aircraft cables for an ultra-clean look
- Slide-on rectangular canopy design with minimal hardware
- May be mounted on a sloped ceiling
- Driver concealed within the canopy
- 5 year warranty
- Delivered lumens: 1657 lm
- Input: 120-277V, 50/60Hz
- Rated life: 50000 hours
- Construction: Aluminum body, PC lens
Specifications
- Collection:
- Parallax
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Color Temperature:
- 3000
- Depth:
- 13-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 120 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Transitional
- Lumens:
- 2496
- Material:
- Aluminum
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UPC:
- 790576889306
- Volts:
- 120/277V
- Watts:
- 44 W
- Width:
- 55 in