12W 1-Light Integrated LED Remodel Downlight in White
Pop-in 12W 1-Light Integrated LED Remodel Downlight in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Pop-in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1035
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Downlight
- UL Listed:
- No
- UPC:
- 790576682846
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 2.01 lb