Pop-in 5 in. Switchable Color Temp LED Airtight Recessed Shower Trim and Housing
Pop-in Pop-in 5 in. Switchable Color Temp LED Airtight Recessed Shower Trim and Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Input of 120-277VAC, 50/60 Hz
- IC certification, air-tight
- ELV dimming of 100-5%
- TRIAC dimming of 100-5%
- Rated life of 50000 h
- Construction die-cast aluminum with 20 ga cold rolled steel junction box
- 5-CCT switchable between 2700 K and 5000 K
- Electrical box located on back of fixture to allow easy installation
- Sold as new construction, may be configured in field for remodel
- Driver concealed within the fixture
-
Green
Specifications
- Beam Spread:
- 45°
- Collection:
- Pop-in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 8-63/100
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 4-63/100
- Length:
- 24-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1080
- Lumens per Watt:
- 90
- Material:
- Aluminum, Steel
- Number Of Hours:
- 50000
- Type:
- WR4DRDNF9CSWT
- UPC:
- 790576873671
- Volts:
- 240/277/120V
- Watts:
- 12
- Weight:
- 2.01
- Width:
- 8-63/100