This product requires certification to purchase.

15 in. 28W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

WAC Lighting

Round 15 in. 28W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #WFM15RN930WT
  • Item #7769587
  • Manufacturer Part #FM-15RN-930-WT
4.6 out of 5 Customer Rating
Brand image
WAC Lighting

Round 15 in. 28W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #WFM15RN930WT
  • Item #7769587
  • Manufacturer Part #FM-15RN-930-WT
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High quality aluminum construction with a translucent diffuser. Universal Box version fits in a 4/0 Junction Box or a 3/0-4/0 Junction Box.
  • Available in a round or square form factor. Three finish options and multiple size options.
  • Easy to install over a pancake, 3in, 4in, or 3/0-4/0 hybrid junction box.
  • Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer. ACLED technology, no transformer or driver required.
  • High Powered LED modules: 50,000 hours rated life, Color Temp: 3000K or 3500K, CRI: 90. Luminaire will maintain 70% or more of initial light output at rated life use.
  • Standards: ETL & cETL Damp Location Listed. CSA Listed (For use in closets), ADA Compliant, and CEC Title 24 Compliant.
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
Round
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Diffuser
Height:
1/2 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
3188
Lumens per Watt:
114
Material:
Plastic, Aluminum
Material Type:
Acrylic
Maximum Temperature:
104
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Yes
UPC:
790576527154
Volts:
120V
Watts:
28 W