15W 1-Light Square Flush Mount Ceiling Fixture in Brushed Nickel
Square 15W 1-Light Square Flush Mount Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- High quality aluminum construction with a translucent diffuser. Universal Box version fits in a 4/0 Junction Box or a 3/0-4/0 Junction Box.
- Available in a round or square form factor. Three finish options and multiple size options.
- Easy to install over a pancake, 3in, 4in, or 3/0-4/0 hybrid junction box.
- Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer. ACLED technology, no transformer or driver required.
- High Powered LED modules: 50,000 hours rated life, Color Temp: 3000K or 3500K, CRI: 90. Luminaire will maintain 70% or more of initial light output at rated life use.
- Standards: ETL & cETL Damp Location Listed. CSA Listed (For use in closets), ADA Compliant, and CEC Title 24 Compliant.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Square
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/2 in
- Length:
- 11 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2063
- Lumens per Watt:
- 103
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 790576579306
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 4-13/100 in