20W 1-Light LED Flush Mount Ceiling Fixture in White
Square 20W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High quality aluminum construction with a translucent diffuser. Universal Box version fits in a 4/0 Junction Box or a 3/0-4/0 Junction Box.
- Available in a round or square form factor. Three finish options and multiple size options.
- Easy to install over a pancake, 3in, 4in, or 3/0-4/0 hybrid junction box.
- Smooth and continuous dimming with an electronic low voltage (ELV) or TRIAC dimmer. ACLED technology, no transformer or driver required.
- High Powered LED modules: 50,000 hours rated life, Color Temp: 3000K or 3500K, CRI: 90. Luminaire will maintain 70% or more of initial light output at rated life use.
- Standards: ETL & cETL Damp Location Listed. CSA Listed (For use in closets), ADA Compliant, and CEC Title 24 Compliant.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Square
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Translucent
- Height:
- 1/2
- Installation Type:
- Ceiling Mount, Flush Mount, Wall Mount
- Length:
- 11
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1650
- Lumens per Watt:
- 103
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576579283
- Volts:
- 120V
- Watts:
- 20
- Width:
- 10