STEAMPUNK 13IN LED OUTDOOR WALL SCONCE 3000K IN BLACK
Steampunk STEAMPUNK 13IN LED OUTDOOR WALL SCONCE 3000K IN BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Solid aluminum construction with a weather resistant finish.
- Mouth blown seeded and hammered glass to create dramatic patterns.
- AC LED technology, no transformer or driver needed. 240V, or 277V options are available by special order.
- High Powered Replaceable LED Module, Color Temp: 3000K, CRI: up to 90, Rated Life: 80,000 Hours. Luminaire will maintain 70% or more of initial light output at rated life.
- Standards: ETL & cETL IP65 Rated for Wet Locations.
Specifications
- ADA Compliant:
- No
- Collection:
- Steampunk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13
- Installation Type:
- Outdoor
- Length:
- 9
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 657
- Lumens per Watt:
- 66
- Material:
- Aluminum
- Number Of Hours:
- 80000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- WWSW24513BK
- UL Listed:
- No
- UPC:
- 790576496160
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 22
- Width:
- 4-13/100