48W 1-Light LED Vanity Fixture in Polished Chrome
Svelte 48W 1-Light LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gracefully slender at 3 inches in width, 5mm thick mitered glass with ceramic glaze.
- Vertical or horizontal mount, conversion plate for 4 inch J box included, 277V available (special order).
- ADA compliant, CEC Title 24 Compliant.
- ACLED technology, no driver or transformer needed, smooth and continuous dimming to 10% with an ELV dimmer.
- ETL & cETL damp location listed.
- High Powered LED Color Temp: 2700K, CRI: 90, Dimming : 100% - 10%, Rated Life : 80,000 hours.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Svelte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2700
- Depth:
- 2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 3-1/8
- Installation Type:
- Wall Mount, Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 4043
- Lumens per Watt:
- 84
- Material:
- Aluminum, Glass
- Number Of Hours:
- 80000
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 790576301877
- Volts:
- 120V
- Watts:
- 48
- Width:
- 34-1/2