32W 1-Light LED Wall Sconce in Black
Tube 32W 1-Light LED Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Die-Cast Aluminum Construction, available in a single, or double light.
- CEC Title 24 Compliant.
- Mounts up, down, diagonally, or sideways.
- Universal Voltage Input (120V-220V-277V).
- Dimming: ELV (120V) or 0-10V, 0-10V Dimming: 100%-10%, ELV Dimming: 100%-15% (120V only).
- Standards: IP65 Rated, ETL & cETL Wet Location Listed.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 7.99
- Beam Spread:
- 33°
- Collection:
- Tube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 6
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 7
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1750
- Lumens per Watt:
- 58
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 70000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 790576295558
- Volts:
- 120/240/277V
- Wall Sconce Type:
- Outdoor
- Watts:
- 32
- Width:
- 5