22W Track Lighting in Black
Tyler 22W Track Lighting in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Die cast aluminum construction.
- BX connectors are used to power track systems through BX or Romex wire.
- For use with H Track systems.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
- Compatible with H track systems by WAC Lighting. Also compatible with H systems from other leading lighting manufacturers.
- Standards: UL & cUL Listed for Dry Locations.
Specifications
- AMP:
- 20
- Collection:
- Tyler
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-33/50
- Length:
- 6-89/100
- Material:
- Aluminum
- Product Type:
- Track Lighting
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 790576002088
- Volts:
- 120V
- Watts:
- 22
- Width:
- 1-89/100