19.7 in. Vibratory Plate Compactor with Tank
19.7 in. Vibratory Plate Compactor with Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Moving and turning these vibratory plates on fresh asphalt is unsurpassed in comfort and produces clean finishes with no marks.
- Excellent turning ability and control with simultaneously low HAV
Documents
Specifications
- Application:
- Soil Compaction, Asphalt
- Color Finish Name:
- Yellow
- Handle Material:
- Steel
- Height:
- 26-1/10
- Horsepower:
- 5-1/2 hp
- Length:
- 38-1/10
- Material:
- Ductile Iron
- Number of Tools Included:
- 1
- Power Source:
- Gas
- Type:
- W5100061216
- Weight:
- 196.4
- Width:
- 19-7/10