3 in. PT3A Trash Pump
3 in. PT3A Trash Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- . The impeller, made of surface-hardened ductile iron, and the mechanical seals, made of carbon-ceramic, ensure a high level of wear resistance and a long operational duration with minimal maintenance necessity.
- The light and compact design, as well as the central lifting eye make transportation and handling easier.
Documents
Specifications
- Capacity:
- 1.4 gal
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3 in
- Discharge:
- 3 in
- Discharge Configuration:
- Above Floor
- Discharge Pressure:
- 41.9
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 326 gpm
- Height:
- 22-1/2 in
- Horsepower:
- 7-9/10 hp
- Impeller:
- Ductile Iron
- Length:
- 26-1/2 in
- Material:
- Steel
- Maximum Feet of Head:
- 96.8
- Maximum Temperature:
- 120
- Power Source:
- Gas
- Pump Body Material:
- Steel
- Pump Mounting:
- Skid Mounted
- RPM:
- 38.25
- Weight:
- 147.7 lb
- Width:
- 20 in