3.5 hp Aluminum Trash Pump
3.5 hp Aluminum Trash Pump
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Surge chamber on inlet side for smooth pumping
- Oil bath lubricated transmission reduces maintenance costs
- Ductile iron crankcase for maximum durability, hardened forged gears extend pump life
- Lightweight cast aluminum housing
Documents
Specifications
- Capacity:
- 88 gpm
- Diameter - Outside:
- 3 in
- Discharge:
- 3 in
- End Connections:
- SAE
- Flow Rate:
- 88 gpm
- Height:
- 23-1/5
- Horsepower:
- 3.5 hp
- Length:
- 42
- Maximum Feet of Head:
- 25
- Power Source:
- Gas
- Pump Body Material:
- Aluminum
- RPM:
- 3600
- Weight:
- 140
- Width:
- 26-1/2