This product requires certification to purchase.

4 Stroke Gasoline Powered Vibratory Rammer

Wacker Neuson

4 Stroke Gasoline Powered Vibratory Rammer

  • Fast #
  • Part #W5100061966
  • Item #10286204
  • Manufacturer Part #5100061966
5 out of 5 Customer Rating
Brand image
Wacker Neuson

4 Stroke Gasoline Powered Vibratory Rammer

  • Fast #
  • Part #W5100061966
  • Item #10286204
  • Manufacturer Part #5100061966
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • In the grip area of the guide handle it has an angled shape. This enables an ergonomic hold, which relieves the wrists.
  • The vibratory rammer can be operated very comfortably using just one lever. The choke is integrated in the lever.
  • Requires Certification

Documents


Specifications

Application:
Construction, Road, Parking Lots
CARB OTC LEED Compliant:
Yes
Capacity:
3.2 qt
Color Finish Name:
Grey
Compaction Force:
3822
Height:
36-1/5 in
Horsepower:
3-3/5 hp
Length:
26-1/10 in
Number of Tools Included:
1
Power Source:
Gas
Tool Type:
Rammer
Type:
W5100061966
Weight:
141 lb
Width:
13-7/10 in