Gas Power Reversible Plate Compactor
Gas Power Reversible Plate Compactor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The vibratory plate is made of heavy-duty, wear resistant materials. Due to this, it achieves a long service life. For example, the base plate is made of nodular cast iron (GJS700).
- The unit offers good accessibility to all maintenance points. This saves time and costs during maintenance.
Documents
Specifications
- Application:
- Construction, Road, Parking Lots
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 5.3 qt
- Color Finish Name:
- Yellow
- Height:
- 31
- Horsepower:
- 8-1/2 hp
- Length:
- 65-2/5
- Number of Tools Included:
- 1
- Power Source:
- Gas
- Tool Type:
- Plate Compactor
- Type:
- W5100063122
- Weight:
- 935
- Width:
- 23-3/5