Reversable Compactor
Reversable Compactor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uniquely mobile soil, asphalt and paving stone compactor with integrated, sturdy transport gear that allows for easy transport on the construction site.
- Intuitive control handle: Control of the movement of direction as well as the speed in the same movement sequence without changing grips.
- Low hand-arm vibrations (HAV) (well below 2.5 m/s²).
- Safety setting: Machine moves away from the operator if the control handle is released.
- All maintenance points are easily accessible.
Documents
Specifications
- Application:
- General Purpose
- Compaction Force:
- 8318
- Horsepower:
- 8.5 hp
- Power Source:
- Gas
- Product Type:
- Plate Compactor
- Type:
- W5000610423
- Weight:
- 529