This product requires certification to purchase.

1 in. Stainless Steel MNPT Water Hammer Arrestor

Wade

1 in. Stainless Steel MNPT Water Hammer Arrestor

  • Fast #
  • Part #WW10
  • Item #84738
  • Manufacturer Part #W4480-B
3.1 out of 5 Customer Rating
Brand image
Wade

1 in. Stainless Steel MNPT Water Hammer Arrestor

  • Fast #
  • Part #WW10
  • Item #84738
  • Manufacturer Part #W4480-B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Units should be sized in accordance with PDI standard WH-201
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Pressure - Maximum:
250 psi