This product requires certification to purchase.

1/2 in. Floor Sink in Nickel Bronze

Wade

1/2 in. Floor Sink in Nickel Bronze

  • Fast #
  • Part #W9140115
  • Item #1446560
  • Manufacturer Part #WP9140-1-15
5 out of 5 Customer Rating
Brand image
Wade

1/2 in. Floor Sink in Nickel Bronze

  • Fast #
  • Part #W9140115
  • Item #1446560
  • Manufacturer Part #WP9140-1-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nickel-bronze half-grate for Wade 9140 and 9150 series floor sinks
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
End Connection 1:
No Hub
End Connections:
No Hub
Length:
12
Sink Size Range:
Less than 20 in
UPC:
670610281757
Width:
12