This product requires certification to purchase.

11 in. Plastic Coupling

Wade

11 in. Plastic Coupling

  • Fast #
  • Part #W11C
  • Item #1913765
  • Manufacturer Part #WP300-11C
5 out of 5 Customer Rating
Brand image
Wade

11 in. Plastic Coupling

  • Fast #
  • Part #W11C
  • Item #1913765
  • Manufacturer Part #WP300-11C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Heavy duty plastic coupling, integral test cap sold separately
  • Requires Certification

Specifications

Application:
Drainage
Clean Bagged:
No
Color Finish Name:
Black
FM Approved:
No
Fitting Size 1:
11 in
Fitting Size 2:
11 in
Fitting Sizes:
11 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No