3 in. No Hub Cast Iron Satin Floor Drain
1100-A 3 in. No Hub Cast Iron Satin Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- 1100-A
- Construction:
- Membrane
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Satin
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub