3 in. No Hub Cast Iron Floor Drain
1100-N 3 in. No Hub Cast Iron Floor Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No-hub body only
- Regularly furnished: Cast iron floor drain body with flange, integral clamping collar, seepage openings, 1/2" primer tap with plug, adjustable type "N" top assembly
Specifications
- Collection:
- 1100-N
- Drain Component Type:
- Drain Base
- Drain Type:
- Floor Drain
- Fits Pipe Size:
- 3 in
- Outlet Type:
- No Hub
- UPC:
- 670610235309
- Width:
- 8-3/8 in