16-3/4 x 18-5/8 in. Adjustable Double Horizontal Water Closet Carrier
16-3/4 x 18-5/8 in. Adjustable Double Horizontal Water Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Height:
- 16-3/4 in
- Product Type:
- Closet Carrier
- UL Listed:
- No
- UPC:
- 670610408529
- WaterSense Labeled:
- No
- Width:
- 18-5/8 in