This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain

Wade

2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #W1102NH
  • Item #233235
  • Manufacturer Part #WP1100-2NH
3.7 out of 5 Customer Rating
Brand image
Wade

2 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #W1102NH
  • Item #233235
  • Manufacturer Part #WP1100-2NH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • No-hub outlet, body only
  • Strainer not included
  • Requires Certification

Specifications

Fits Pipe Size:
2 in
Outlet Type:
No Hub
UPC:
670610235149
Width:
8-3/8 in