3 in. Push On Cast Iron Cleanout
3 in. Push On Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cleanout body with plastic plug and push-on gasket
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- Cover Shape:
- Round
- Diameter:
- 6-3/4 in
- Drain Base Height:
- 4-1/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Outlet Type:
- Push On
- Plug Included:
- Yes
- Product Type:
- Cleanout
- UPC:
- 670610318941