This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Wade

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #W6004NH
  • Item #1242934
  • Manufacturer Part #WP6000-4NH
4.2 out of 5 Customer Rating
Brand image
Wade

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #W6004NH
  • Item #1242934
  • Manufacturer Part #WP6000-4NH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cleanout body with plastic plug and spigot outlet
  • Flashing flange
  • Vandal-proof screws
  • Plastic gasketed plug and bottom outlet
  • Requires Certification

Specifications

Adjustable:
No
Cover Material:
Plastic
Drain Base Height:
4-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
4-1/4 in
Fits Pipe Size:
4 in
Outlet Type:
No Hub
Plug Included:
Yes
UPC:
670610378150