This product requires certification to purchase.

4 in. Cleanout Body

Wade

4 in. Cleanout Body

  • Fast #
  • Part #W6004TY
  • Item #1308280
  • Manufacturer Part #WP6000-4TY
4.9 out of 5 Customer Rating
Brand image
Wade

4 in. Cleanout Body

  • Fast #
  • Part #W6004TY
  • Item #1308280
  • Manufacturer Part #WP6000-4TY
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cleanout body with plastic plug and push-on gasket
  • Requires Certification

Specifications

Application:
Commercial
Drain Base Height:
4-1/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
4-1/4 in
Fits Pipe Size:
4 in
Material:
Cast Iron
Product Type:
Cleanout Body
UPC:
670610318958