This product requires certification to purchase.

4 in. Downspout Nozzle in Rough Bronze

Wade

4 in. Downspout Nozzle in Rough Bronze

  • Fast #
  • Part #W39443
  • Item #233264
  • Manufacturer Part #W3940-3-4IPS
5 out of 5 Customer Rating
Brand image
Wade

4 in. Downspout Nozzle in Rough Bronze

  • Fast #
  • Part #W39443
  • Item #233264
  • Manufacturer Part #W3940-3-4IPS
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Assembly for Wade 3940 series downspout nozzles
  • Includes flange to secure nozzle to wall
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Diameter:
4 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Material:
Cast Bronze