This product requires certification to purchase.

6 in. Strainer Top Nickel Bronze

Wade

6 in. Strainer Top Nickel Bronze

  • Fast #
  • Part #WSTD61
  • Item #101136
  • Manufacturer Part #WP1100-A6-1
3.1 out of 5 Customer Rating
Brand image
Wade

6 in. Strainer Top Nickel Bronze

  • Fast #
  • Part #WSTD61
  • Item #101136
  • Manufacturer Part #WP1100-A6-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard strainer top for 6" drains
  • Includes 5 vandal-proof screws
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Fits Pipe Size
6 in
Characteristics & Features
Drain Component Type
Grate
Material
Nickel Bronze
Trim Ring
No